FESTO 553032 ACTIVATED CARBON FILTER
Activated carbon filter MS9
See technical informationSee documentsReferences
Festo:MS9-LFX-1-U
Rubix:391A3472
Manufacturer :553032
EAN:4052568195182

Documents
Product details : FESTO 553032 ACTIVATED CARBON FILTER
Activated carbon Filter MS9-LFX-1-U Metal bowl, direction of flow: from left to right. Size=9, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=Active carbon Filter, Operating pressure=0 - 20 bar
Activated carbon filter MS9-LFX-1-U 553032
Technical specifications
Attributes
| Threading diameter (inch) | 1 '' |
|---|---|
| Type | active carbon filter ms9-lfx-1-u 553032 |
| Material | aluminum (body); activated carbon (filter element) |
| Volume flow rate | 6500 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | 60 °C |
| Max. temperature | -10 °C |
| Connection | g1 |
Show UNSPSC/ECL@SS
£ 363.70 excl. VAT
/ Each
£ 436.44 incl. VAT
- Delivery usually within ( 6 ) days