LF filter
Threading diameter (inch) | 3/4 '' |
---|---|
Filter fineness | 40 µm |
Logistics dimensions (L x W x H) | 235x116x80 mm |
---|---|
Logistic Weight | 1418 g |
Threading diameter (inch) | 3/4 '' |
Filter fineness | 40 µm |
Material | Zinc die cast |
Volume flow rate | 5000 l/min |
Delivery usually within ( 11 ) days