Active Carbon Filter Cartridge
Filter fineness | 0.01 µm |
---|
Filter fineness | 0.01 µm |
---|---|
Type | filter cartridge |
Material | die-cast aluminium (housing);activated carbon (filter);nbr (seal);pa (cover, screen);aluminium alloy (bowl) |
Volume flow rate | 6500 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 20 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days