Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162606 FILTER LF-3/8-D-MINI
FESTO 162606 FILTER LF-3/8-D-MINI
LF Filter
References
festo:
LF-3/8-D-MINI
rubix:
114A2000
manufacturer :
162606
ean:
4052568072278
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
40
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162606 FILTER LF-3/8-D-MINI
Filter LF-3/8-D-MINI With metal bowl guard. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
416,75
g
Threading diameter (inch)
3/8
''
Filter fineness
40
µm
Material
zinc die-cast
Volume flow rate
1400
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.67
excl. VAT
/
Each
£
60.80
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412006054
SMC AFF30-F03BD-2-D MAIN LINE FILTER
AVENTICS R412007042
SMC AFF70D-F14
SMC ZFZ-03-002C AIR SUCTION FILTER
SMC ZFZ-03-002A AIR SUCTION FILTER
FESTO 159616 FILTER LF-1/8-D-MINI-A
SMC ZFB401-13 VACUUM FILTER
NORGREN F72C-2GD-QD0 EXCELON OIL FILTER G1/4 MAN DRAIN 0.01 ELEMENT
FESTO 162631 FINE FILTER LFMB-3/4-D-MIDI
FESTO 162647 MICRO FILTER LFMA-3/4-D-MIDI
SMC AF30-F03-D AIR FILTER
FESTO 159613 FILTER LF-1/4-D-MINI
NORGREN F39-200-M0TG FILTER
SMC AFM30-F02C-A MIST SEPARATOR