References
Aventics:0821303400
Rubix:157A4725
Manufacturer :0821303400

Product details : AVENTICS FILTER 0821303400
Filter, series NL2-FLS
Technical specifications
Attributes
| Package weight | 306 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 5 µm |
| Material | zinc pressure cast, acrylonitrile butadiene styrene, acrylonitrile butadiene rubber, polycarbonate, steel, cellpor |
| Volume flow rate | 2100 l/min |
Show UNSPSC/ECL@SS
£ 59.88 excl. VAT
/ Each
£ 71.86 incl. VAT
- Delivery usually within ( 5 ) days
