References
Aventics:R412006018
Rubix:274A1664
Manufacturer :R412006018
EAN:3661475983426


Technical specifications
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 0.3 µm |
Product details : AVENTICS R412006018
Pre-filter, Series AS2-FLP
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 0.3 µm |
| Volume flow rate | 400 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 137.43 excl. VAT
/ Each
£ 164.92 incl. VAT
- Usually arrives within 14 working days