References
IMI Norgren:F72G-3GN-AL3
Rubix:115A1222
Manufacturer :F72G-3GN-AL3

Product details : NORGREN F72G-3GN-AL3 FILTER EXCELON
Compressed Air Filter 40 My G3/8
COMPRESSED AIR FILTER 40 MY G3/8
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | druckluftfilter |
| Material | zinc |
| Volume flow rate | 1560 l/min |
| Max. service pressure | 10 bar |
| Max. temperature | 50 °C |
| Connection | g3/8 |
Show UNSPSC/ECL@SS
£ 212.89 excl. VAT
/ Each
£ 255.47 incl. VAT
- Usually arrives within 14 working days
