References
Festo:LF-1/4-D-5M-MINI-A
Rubix:114A0683
Manufacturer :162619
EAN:4052568131654

Documents
Product details : FESTO 162619 FILTER LF-1/4-D-5M-MINI-A
Filter LF-1/4-D-5M-MINI-A Degree of filtration 5 µm, with bowl guard and automatic Condensate drain. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 182x52x76 mm |
|---|---|
| Logistic Weight | 412,5 g |
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 5 µm |
| Material | zinc die-cast |
| Volume flow rate | 950 l/min |
Show UNSPSC/ECL@SS
£ 220.30 excl. VAT
/ Each
£ 264.36 incl. VAT
- Delivery usually within ( 8 ) days