SMC D-Z76L REED SWITCH 4-8VDC


Actuator Accessories

References
smc:D-Z76L
rubix:119A8465
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-Z
See all Specifications

Product details : SMC D-Z76L REED SWITCH 4-8VDC


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: MGQ, MVGQ, MGP, CXS, RSH, MY1B, MY1M, MY1C, CY1R, MY1H, ML2B, MGF, CY1H.

Model: Z76 (DC Volt >4 <8, LED)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight68 g
TypeAuto Switch
ExecutionD-Z
Show UNSPSC/ECL@SS
£ 23.11 excl. VAT
/ Each
£ 27.73 incl. VAT
  • Delivery usually within ( 4 ) days