References
SMC:D-T791L
Rubix:120A0429
Manufacturer :D-T791L
EAN:3618036131826

Technical specifications
| Type | automatic switch (magnetic position sensor), solid-state, 2-wire, with led indicator |
|---|---|
| Execution | right-hand-type, in-line cable (grommet) output, cable length 3 m (l) |
| Min. tension | 10 V |
Documents
Product details : SMC D-T791L AUTO SWITCH
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CDRB, MDSU.
Model: T791 (2-wire - Right)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CDRB, MDSU.
Model: T791 (2-wire - Right)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Type | automatic switch (magnetic position sensor), solid-state, 2-wire, with led indicator |
| Execution | right-hand-type, in-line cable (grommet) output, cable length 3 m (l) |
| Min. tension | 10 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
Show UNSPSC/ECL@SS
£ 42.15 excl. VAT
/ Each
£ 50.58 incl. VAT
- Delivery usually within ( 4 ) days