SMC D-A59W AUTO SWITCH


Auto Switch

References
smc:D-A59W
rubix:2607592
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-A5
Min. tension5 V
See all Specifications

Product details : SMC D-A59W AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: Relay/PLC.
•Power voltage: 24V DC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CDA1, CDBA1, CDV3, CDVS, CDLA, CE2, CNA, CDL1, CDS1, MDB, MDBB.

Lead Wire Length: 0.5 m

Technical specifications


Attributes
Logistic Weight31 g
TypeAuto Switch
ExecutionD-A5
Min. tension5 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 33.22 excl. VAT
/ Each
£ 39.86 incl. VAT
  • Delivery usually within ( 4 ) days