References
SMC:AS3211-03-F10S-X737
Rubix:2599813

Technical specifications
| Type of coupling | push-in connection (one-touch / quick fitting) |
|---|---|
| Type | smc as3211-03-f10s-x737 speed controller |
Documents
Product details : SMC AS3211-03-F10S-X737 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Environments with welding spatter, dust and ultraviolet radiation
•Port Size: 1/8, 1/4, 3/8
•Applicable Tubing O.D.: Ø 6 to Ø 10 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (3/8 Standard)
Control Type: 1 (Meter-in)
Thread Size: 03 (R3/8)
Applicable Tubing O.D.: 10 (ø10)
•Port Size: 1/8, 1/4, 3/8
•Applicable Tubing O.D.: Ø 6 to Ø 10 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (3/8 Standard)
Control Type: 1 (Meter-in)
Thread Size: 03 (R3/8)
Applicable Tubing O.D.: 10 (ø10)
Strengths
•Speed controller with one-touch fittings
Metal body elbow style
Meter-in or meter-out control
Metal body elbow style
Meter-in or meter-out control
Technical specifications
Attributes
| Type of coupling | push-in connection (one-touch / quick fitting) |
|---|---|
| Type | smc as3211-03-f10s-x737 speed controller |
| Material | zdc (zinc alloy), brass (partly nickel-plated finish), seals nbr/hnbr |
| Flow | 55200 l/h |
| Max. service pressure | 10 bar |
| Series | as-x737 |
Show UNSPSC/ECL@SS
£ 31.13 excl. VAT
/ Each
£ 37.36 incl. VAT
- Delivery usually within ( 4 ) days