SMC ASP430F-02-06S SPEED CONTROLLER WITH PILOT CHECK VALVE
ASP Speed Controller
See technical informationSee documentsReferences
SMC:ASP430F-02-06S
Rubix:120A1274
Manufacturer :ASP430F-02-06S
EAN:3618035527620




Technical specifications
| Type of coupling | one-touch fitting + r 1/4 (bspt) threaded fitting |
|---|---|
| Type | speed regulator (flow regulator) with pilot-operated check valve (asp series) |
Documents
Product details : SMC ASP430F-02-06S SPEED CONTROLLER WITH PILOT CHECK VALVE
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 4 (1/4 Basis)
Port Size: 02 (Cylinder Side [R[PT] 1/4] Pilot Port [Rc[PT] 1/8])
Applicable Tube OD: Ø6
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 4 (1/4 Basis)
Port Size: 02 (Cylinder Side [R[PT] 1/4] Pilot Port [Rc[PT] 1/8])
Applicable Tube OD: Ø6
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x48x34 mm |
|---|---|
| Logistic Weight | 68 g |
| Type of coupling | one-touch fitting + r 1/4 (bspt) threaded fitting |
| Type | speed regulator (flow regulator) with pilot-operated check valve (asp series) |
Show UNSPSC/ECL@SS
£ 43.27 excl. VAT
/ Each
£ 51.92 incl. VAT
- Delivery usually within ( 4 ) days