SMC AS32R-G02-10 WITH PRESSURE REDUCTION FUNCTION - AS-R
Actuators - With Pressure Reduction Function - AS-R
See technical informationSee documentsReferences
SMC:AS32R-G02-10
Rubix:247A5588
Documents
Product details : SMC AS32R-G02-10 WITH PRESSURE REDUCTION FUNCTION - AS-R
Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Thread types: R, G, NPT.
Port Size: 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Thread types: R, G, NPT.
Port Size: 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.
Strengths
•Reduce air consumption just by mounting to air cylinder
Equal response time
Easy adjustment
Lurch prevention
Equal response time
Easy adjustment
Lurch prevention
Applications
Pusher
Technical specifications
Attributes
| Type of coupling | g |
|---|---|
| Type | air saving speed controller |
Show UNSPSC/ECL@SS
£ 29.26 excl. VAT
/ Each
£ 35.11 incl. VAT
- Delivery usually within ( 24 ) days
