SMC AS42Q-04-10 WITH RAPID SUPPLY AND EXHAUST FUNCTION - AS-Q
Actuators - With Rapid Supply and Exhaust Function - AS-Q
See technical informationSee documentsReferences
SMC:AS42Q-04-10
Rubix:247A5609
Documents
Product details : SMC AS42Q-04-10 WITH RAPID SUPPLY AND EXHAUST FUNCTION - AS-Q
Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Thread types: R, G, NPT.
Port Size: 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Thread types: R, G, NPT.
Port Size: 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.
Technical specifications
Attributes
| Metric exterior tube diameter 2 | 10 mm |
|---|---|
| Threading | 1/2 |
Show UNSPSC/ECL@SS
£ 39.94 excl. VAT
/ Each
£ 47.93 incl. VAT
- Delivery usually within ( 23 ) days
