References
SMC:AS1201F-M5-04-4-X250
Rubix:121A1791
Manufacturer :00140948
EAN:3618035549059

Documents
Product details : SMC AS1201F-M5-04-4-X250 SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting.
Technical specifications
Attributes
| Max. temperature | 60 °C |
|---|---|
| Min. temperature | -5 °C |
| Threading | m5x0,8 |
| Type of fluid | air |
| Material | nickel-plated brass |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 20.74 excl. VAT
/ Each
£ 24.89 incl. VAT
- Delivery usually within ( 24 ) days