SMC AS22R-G01-06 PRESSURE RED FUNC - AS-R


Actuators - With Pressure Reduction Function - AS-R

References
smc:AS22R-G01-06
rubix:247A5583
manufacturer :01658494

Product details : SMC AS22R-G01-06 PRESSURE RED FUNC - AS-R


Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: R, G, NPT.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.3 to 0.7 MPa.

Body Size: 2 (1/4 Standard)
Thread Type: G (G)
Port Size: 01 (1/8)
Applicable Tubing O.D.: 06 (ø 6)

Technical specifications


Attributes
No attributes to display for this product
£ 24.37 excl. VAT
/ Each
£ 29.24 incl. VAT
  • Delivery usually within ( 4 ) days