Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE CHECK VALVE FOR PUSH-IN 6MM 859726
MECALINE CHECK VALVE FOR PUSH-IN 6MM 859726
PUSH-IN CHECK VALVE TECHNOPOLYMER
References
mecaline:
859726
rubix:
208A4996
ean:
3660338147050
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE CHECK VALVE FOR PUSH-IN 6MM 859726
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Model
Non-return valve
Metric exterior tube diameter
6
mm
Material
Technopolymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SMC AS1201FS-M5-04 SPEED CONTROLLER
SMC AS2052F-06-X214 SPEED CONTROLLER
SMC AS2201F-G01-08A SPEED CONTROLLER
SMC AS2201F-02-08SA SPEED CONTROLLER
AVENTICS R412010569 SERIES CC04 VALVE
SMC AS1201F-M5-06K SPEED CONTROLLER
SMC AS2311F-01-06SD SPEED CONTROLLER
SMC AS1201FS-M5-02 SPEED CONTROLLER
SMC AS3002FS-10 FLOW CONTROL VALVE
MECALINE 886606 FINGER VALVE 3-WAYS R1/8IN -6MM
SMC AS1301FG-M5-06A SPEED CONTROLLER
SMC AS2201-02-F06S-X737 SPEED CONTROLLER ALL METAL EXTERIOR
CAMOZZI VSO426-04 QE VALVE
SMC AS2311F-01-08SD SPEED CONTROLLER
NORGREN C00GF1200 PFITC 12MM 3/2 SHUT-OFF VALVES