References
SMC:PSE300
Rubix:126A2521
Manufacturer :PSE300
EAN:3618036255218

Documents
Product details : SMC PSE300 MULTI CHANNEL CONTROLLER
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor controller
•Response time: 1 ms or less
•Set pressure resolution: 1/1000
•Repeatability: ¹0.1% F.S. or less
•Enclosure: IP40
Model: PSE30
Input,Output Style: 0 (NPN 2 Output + 1~5V Output)
Unit: Unit Change Function
Option 1: None
Option 2: None
Option 3: None
•Response time: 1 ms or less
•Set pressure resolution: 1/1000
•Repeatability: ¹0.1% F.S. or less
•Enclosure: IP40
Model: PSE30
Input,Output Style: 0 (NPN 2 Output + 1~5V Output)
Unit: Unit Change Function
Option 1: None
Option 2: None
Option 3: None
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | controller |
Show UNSPSC/ECL@SS
£ 80.24 excl. VAT
/ Each
£ 96.29 incl. VAT
- Delivery usually within ( 8 ) days