FESTO 539368 ADAPTER KIT

Adapter set HMVS

See technical informationSee documents

References

Festo:HMVS-DL25
Rubix:391A2555
Manufacturer :539368
EAN:4052568177492
HMVS-DL25 Adapter kit

Technical specifications

Typeadapter kit for multi-axis systems
See all Specifications

Documents

Product details : FESTO 539368 ADAPTER KIT


Adapter kit HMVS-DL25 For multi-axis modular systems from the handling and assembly technology range. Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=1050 g, Materials note=Free of copper and PTFE, Materials information for adapter=(* Wrought Aluminium alloy, * Anodised)
Adapter set HMVS-DL25 539368

Technical specifications


Attributes
Logistic Weight1268,9 g
Typeadapter kit for multi-axis systems
£ 192.01 excl. VAT
/ Each
£ 230.41 incl. VAT
  • Delivery usually within ( 16 ) days