References
SMC:MXQA-JS12
Rubix:393A8750
Manufacturer :MXQA-JS12
Documents
Product details : SMC MXQA-JS12 SHOCK ABSORBER
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0. 05mm. The bearing is a recirculating linear guide in a stainless steel housing.
Strengths
•Air slide table w/built-in guide rail
Bore size *: 6, 8, 12, 16, 20, 25
Standard or symmetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Bore size *: 6, 8, 12, 16, 20, 25
Standard or symmetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Technical specifications
Attributes
| Type | shock absorber |
|---|
Show UNSPSC/ECL@SS
£ 81.63 excl. VAT
/ Each
£ 97.96 incl. VAT
- Delivery usually within ( 8 ) days
