References
Sandvik Coromant:CXS-A1000-06-X
Rubix:319A2373
Manufacturer :7047018
EAN:7323221051907


Technical specifications
| Diameter | 16.5 mm |
|---|---|
| Type of assembly | cylindrical shaft with 4 flats |
Product details : SANDVIK CXS-A1000-06-X SWISS TOOL HOLDERS 7047018
Cylindrical shank adapter with flat face for CoroTurn® XS
Technical specifications
Attributes
| Diameter | 16.5 mm |
|---|---|
| Type of assembly | cylindrical shaft with 4 flats |
| Height | 24.4 mm |
| Size | coroturn xs metric 6 (cxs-a1000-06-x) |
Show UNSPSC/ECL@SS
£ 345.33 excl. VAT
/ Each
£ 414.40 incl. VAT
- Usually arrives within 14 working days