References
Sandvik Coromant:CXS-A1000-04-X
Rubix:319A2369
Manufacturer :7047011
EAN:7323221051839


Technical specifications
| Diameter | 14.5 mm |
|---|---|
| Type of assembly | cylindrical shank with flat (coroturn® xs adapter) |
Product details : SANDVIK CXS-A1000-04-X SWISS TOOL HOLDERS 7047011
Cylindrical shank adapter with flat face for CoroTurn® XS
Technical specifications
Attributes
| Diameter | 14.5 mm |
|---|---|
| Type of assembly | cylindrical shank with flat (coroturn® xs adapter) |
| Width | 23.39 mm |
| Height | 24 mm |
| Size | 4 |
Show UNSPSC/ECL@SS
£ 345.33 excl. VAT
/ Each
£ 414.40 incl. VAT
- Usually arrives within 14 working days