References
IMI Norgren:C02250606
Rubix:118A9098
Manufacturer :C02250606


Technical specifications
| Material | pbt (body), nickel-plated brass (thread), nbr (seals), pom (disassembly ring), stainless steel (retaining ring) |
|---|---|
| Connection 1 | m6 |
Product details : NORGREN C02250606 PFITC 6MM-M6 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø6mm x M6 C02250606
Technical specifications
Attributes
| Material | pbt (body), nickel-plated brass (thread), nbr (seals), pom (disassembly ring), stainless steel (retaining ring) |
|---|---|
| Connection 1 | m6 |
| Profile | straight |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days