References
Festo:QSL-8H
Rubix:133A5417
Manufacturer :153058
EAN:4052568031534

Documents
Product details : FESTO 153058 PUSH-IN L-CONNECTOR QSL-8H
Push-in L-connector QSL-8H with push-in sleeve. Size=Standard, Nominal size=4,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x15x27 mm |
|---|---|
| Logistic Weight | 5,86 g |
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qsl |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 25.20 excl. VAT
/ 10 pieces
£ 30.24 incl. VAT
- In stock: Next day delivery