References
Festo:QSF-3/8-10-B-50
Rubix:124A8684
Manufacturer :130716
EAN:4052568024376

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 130716 PUSH-IN FITTING QSF-3/8-10-B-50
Push-in fitting QSF-3/8-10-B-50 female thread with external Hexagon. Size=Standard, Nominal size=7,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistic Weight | 39,8 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 152.00 excl. VAT
/ 50 pieces
£ 182.40 incl. VAT
- Delivery usually within ( 2 ) days