References
Norgren:C02260438
Rubix:118A5912
Manufacturer :C02260438


Technical specifications
| Material | body: pbt; sealing (gaskets / o-rings / u-seal): nbr (silicone-free); threads: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | g 3/8 female (iso g) |
Product details : NORGREN C02260438 PFITC 4MM-G3/8 FEMALE ADPT
Pneufit-C Straight adaptor female thread Ø4mm x G3/8" C02260438
Technical specifications
Attributes
| Material | body: pbt; sealing (gaskets / o-rings / u-seal): nbr (silicone-free); threads: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | g 3/8 female (iso g) |
| Profile | straight fitting (female) - pneufit® c series (type c0226) |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- Usually arrives within 14 working days