SMC KQ2E06-01N NICKEL PLATED BRASS FITTING 1/8 THREAD I 6 TUBE

KQ2E One-touch Bulkhead Connector

See technical informationSee documents

References

SMC:KQ2E06-01N
Rubix:115A5384
Manufacturer :KQ2E06-01N
EAN:3618036068283
brand logo

Technical specifications

Materialnickel-plated brass
Connection 11/8
See all Specifications

Documents

Product details : SMC KQ2E06-01N NICKEL PLATED BRASS FITTING 1/8 THREAD I 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2.

Applicable Tube O.D.: ø 6
Port Size: 1/8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight28 g
Materialnickel-plated brass
Connection 11/8
Connection 26
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
  • Delivery usually within ( 4 ) days