References
Festo:QSC-8
Rubix:116A5546
Manufacturer :153264
EAN:4052568033408

Documents
Product details : FESTO 153264 PUSH-IN CAP QSC-8
Push-in cap QSC-8 Size=Standard, Assembly Position=Any, Container size=10, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 4,8 g |
|---|---|
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qsc |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
- In stock: Next day delivery