References
IMI Norgren:C02321048
Rubix:119A0251
Manufacturer :C02321048


Technical specifications
| Material | body: pbt (plastic); seals: nbr (silicone-free); threaded parts: nickel-plated brass; disassembly ring + reinforcement ring: pom; locking ring: stainless steel; (other metal components: nickel-plated brass/zinc); thread sealing: pre-applied sealant (chemiseal g175). |
|---|---|
| Connection 1 | push-in connector for 10 mm o.d. tube |
Product details : NORGREN C02321048 PFITC 10MM-G1/2F STR ADPT
Straight female bulkhead fitting 10-g1/2 Pneufit C
Pneufit-C Straight adaptor female bulkhead Ø10mm x G1/2" C02321048
Technical specifications
Attributes
| Material | body: pbt (plastic); seals: nbr (silicone-free); threaded parts: nickel-plated brass; disassembly ring + reinforcement ring: pom; locking ring: stainless steel; (other metal components: nickel-plated brass/zinc); thread sealing: pre-applied sealant (chemiseal g175). |
|---|---|
| Connection 1 | push-in connector for 10 mm o.d. tube |
| Profile | straight (straight adapter / bulkhead connection, female thread) |
| Connection 2 | g 1/2 female thread (bspp / iso g, parallel) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
- Usually arrives within 14 working days