References
Festo:NPQH-D-G18-S8-P10
Rubix:263A5909
Manufacturer :578362
EAN:4052568060657

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 578362 PUSH-IN FITTING NPQH-D-G18-S8-P10
Push-in fitting NPQH-D-G18-S8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 9,96 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ 10 pieces
£ 19.20 incl. VAT
- Delivery usually within ( 2 ) days