Plug
Material | High-Alloy Stainless Steel (Housing, Guard Ring, Release Ring, Tubing Clamp);FPM (Tubing Seal);PPSU (Thrust Ring) |
---|---|
Connection 1 | 16 mm |
Material | High-Alloy Stainless Steel (Housing, Guard Ring, Release Ring, Tubing Clamp);FPM (Tubing Seal);PPSU (Thrust Ring) |
---|---|
Connection 1 | 16 mm |
Profile | NPQR |
Connection 2 | 16 mm |
Min. temperature | -5 °C |
Max. temperature | 150 °C |
Delivery usually within ( 16 ) days