References
IMI Norgren:C01251028
Rubix:80371653
Manufacturer :C01251028


Technical specifications
| Material | pbt (body); nickel-plated brass (threads and retaining ring); pom (disassembly ring); stainless steel (locking ring); silicone-free nbr (seals, o-rings and u-seal) |
|---|---|
| Connection 1 | r1/4 (iso r male thread) |
Product details : NORGREN C01251028 PFITC 10MM-R1/4 STR ADPT
Pneufit-C Straight adaptor internal and external hex Ø10mm x R1/4" C01251028
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threads and retaining ring); pom (disassembly ring); stainless steel (locking ring); silicone-free nbr (seals, o-rings and u-seal) |
|---|---|
| Connection 1 | r1/4 (iso r male thread) |
| Profile | straight |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- In stock: Next day delivery