SMC KQ2E08-G02N NICKEL BRASS FITTING G 1/4 THREAD 8 TUBE
One-Touch Fitting
See technical informationSee documentsReferences
SMC:KQ2E08-G02N
Rubix:393A7017
Manufacturer :01162596

Documents
Product details : SMC KQ2E08-G02N NICKEL BRASS FITTING G 1/4 THREAD 8 TUBE
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Technical specifications
Attributes
| Material | c3604, pbt |
|---|---|
| Connection 1 | 8 mm |
| Profile | kq2 |
| Connection 2 | g 1/4 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.19 excl. VAT
/ Each
£ 7.43 incl. VAT
- Usually arrives within 14 working days