FESTO 19523 BARBED ELBOW FITTING LCN-M5-PK-2


Barbed Fitting

References
festo:LCN-M5-PK-2
rubix:122A9555
manufacturer :19523
ean:4052568022570
LCN-M5-PK-2 Barbed L-fitting
brand logo
Technical specifications

Product details : FESTO 19523 BARBED ELBOW FITTING LCN-M5-PK-2


Barbed L-fitting LCN-M5-PK-2 Swivelling, with sealing ring. Nominal size=1,3 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x30x10 mm
Logistic Weight3,09 g
MaterialSteel
Connection 23
Show UNSPSC/ECL@SS
£ 62.10 excl. VAT
/ 10 pieces
£ 74.52 incl. VAT
  • Delivery usually within ( 11 ) days