• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Transport devices(1,918)
See Trolleys
  1. Rubix Categories
  2. Equipment
  3. Trolleys
  4. Transport devices
  5. Trolleys
  6. Handling truck for internal transport
  7. GPC TP709A ADD-ON FRICTIONAL PARK BRAKE TO SUIT TP TRAILERS BLUE

GPC TP709A ADD-ON FRICTIONAL PARK BRAKE TO SUIT TP TRAILERS BLUE

Add-on frictional park brake

See technical informationSee documents

References

GPC Industries:TP709A
Rubix:245A0543
brand logo
brand logo

Documents

Product details : GPC TP709A ADD-ON FRICTIONAL PARK BRAKE TO SUIT TP TRAILERS BLUE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 507.53 excl. VAT
/ Each
£ 609.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

370A9377 FIXED SKATES WITH GUIDE BARS 12000KG LOAD RATING YELLOWSPARTEX PI821H PLATFORM TRUCK - 1200 X 800 - SINGLE MESH ENDGPC SW491Y CHROME WIRE MESH TROLLEY - 4 BASKET SHELVES 910 X 460 1750GPC PWPT412Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEEGPC GI040Y BUDGET BOX TROLLEYGPC GI827P ALUMINIUM SACK TRUCK WITH FIXED & FOLDING TOE PLATE AND SLIGPC PI209Y PLATFORM TRUCK - 2 TUBULAR BAR SIDES 1200 X 800 1060TTC MACHINE MOVING SKATES SK30APOLLO PADT309Y DISTRIBUTION TROLLEY - 1100H - SIDES BACK AND 2 SHELVGPC IT709A FRICTION PARKING BRAKE TO SUIT IT TRAILERS BLUEGPC PWPT404Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEEGPC PWPT432Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEESPARTEX PI811H PLATFORM TRUCK - 1000 X 700 - SINGLE VENEER ENDNT500L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 350MM CUSHIONNT491M HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM CUSHION BL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap