GPC GI827P ALUMINIUM SACK TRUCK WITH FIXED & FOLDING TOE PLATE AND SLI


Aluminium Sack Truck

References
gpc industries:GI827P
rubix:254A5035
brand logo
brand logo
Technical specifications
MaterialAluminium
Load capacity200 kg

Product details : GPC GI827P ALUMINIUM SACK TRUCK WITH FIXED & FOLDING TOE PLATE AND SLI


This strong, lightweight, easy to manoeuvre sack truck made from aluminium. This truck has puncture proof, 250mm pneumatic wheels, suitable for use on uneven or rough terrain, REACH compliant. With the handy fixed and folding toe plate, with sliders. Folding toe plate dimensions: 475 x 590mm (WxD). With sliders the overall dimensions: 480 x 830 x 1320mm (WxDxH). Some assembly is required. Capable of distributing 200kg evenly.

Technical specifications


Attributes
MaterialAluminium
Load capacity200 kg
Show UNSPSC/ECL@SS
£ 281.34 excl. VAT
/ Each
£ 337.61 incl. VAT
  • Delivery usually within ( 4 ) days