370A9377 FIXED SKATES WITH GUIDE BARS 12000KG LOAD RATING YELLOW
12tonne Fixed Skate
See technical informationSee documentsReferences
Rubix-UK:370A9377
Rubix:370A9377

Documents
Product details : 370A9377 FIXED SKATES WITH GUIDE BARS 12000KG LOAD RATING YELLOW
A laterally adjustable skate for moving heavy machinery & industrial equipment loads of up to 12tonne (12,000kg). Actually two skates in one, connected by two removable steel rods and adjustable from 500mm to 1400mm.
Helps to protect the floor via the large diameter rollers
Load slippage risk is reduced via the rubber non-slip pads
Often used in combination with the 12tonne steerable skate SKSTSK12 for a total load rating of 24tonne.
Other load ratings available
Helps to protect the floor via the large diameter rollers
Load slippage risk is reduced via the rubber non-slip pads
Often used in combination with the 12tonne steerable skate SKSTSK12 for a total load rating of 24tonne.
Other load ratings available
Technical specifications
Attributes
| Load capacity | 12000 kg |
|---|---|
| Width | 270 mm |
| Height | 1050 mm |
| Length | 420 mm |
Show UNSPSC/ECL@SS
£ 482.91 excl. VAT
/ Each
£ 579.49 incl. VAT
- Usually arrives within 14 working days
