GPC PWPT404Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE
Apollo
See technical informationReferences
GPC Industries:PWPT404Y
Rubix:386A6618
Manufacturer :PWPT404Y
Product details : GPC PWPT404Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE
Platform Size: 1000 x 700mm
600kg Load Capacity
Mobile on 2 x swivel 200mm rubber castors & 2 fixed pneumatic 200mm drive wheels
6 Hour Run Time which will give a 2.5-6 mile range
3 Year Guarantee
Strengths
Grey, Blue
Applications
Transports heavy goods
Technical specifications
Attributes
| Width | 700 mm |
|---|---|
| Height | 1055 mm |
Show UNSPSC/ECL@SS
£ 4,857.98 excl. VAT
/ Each
£ 5,829.58 incl. VAT
- Delivery usually within ( 11 ) days

