SMC AC20-F02-A AIR FILTER + REGULATOR + LUBRICATOR


Filter regulator + AC-A series lubricator

References
smc:AC20-F02-A
rubix:2599365
brand logo
brand logo
Technical specifications
MaterialPolycarbonate bowl
Connection 1G1/4 BSPP
Filter fineness5 µm
See all Specifications

Product details : SMC AC20-F02-A AIR FILTER + REGULATOR + LUBRICATOR


-
•Filter + Regulator + Lubricator.
•Body size: 10, 20, 25, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Float type auto drain: None
Pressure Gauge: None
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)53x126x124 mm
Logistic Weight750 g
MaterialPolycarbonate bowl
Connection 1G1/4 BSPP
Filter fineness5 µm
Volume flow rate800 l/min
Show UNSPSC/ECL@SS
£ 70.73 excl. VAT
/ Each
£ 84.88 incl. VAT
  • Delivery usually within ( 4 ) days