AWM40 series modular MICRONIC filter regulator
Material | polycarbonate bowl |
---|---|
Connection 1 | g 1/2 |
Filter fineness | 0.3 µm |
Logistic Weight | 1270 g |
---|---|
Material | polycarbonate bowl |
Connection 1 | g 1/2 |
Filter fineness | 0.3 µm |
Body size | 40 mm |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Delivery usually within ( 20 ) days