SKF TKST21 ADVANCED ELECTRONIC STETHOSCOPE


Advanced Electronic Stethoscope

References
skf:TKST 21
rubix:260A6957
manufacturer :TKST 21
ean:7316581282555
brand logo
brand logo
Technical specifications
TypeAdvanced Electronic Stethoscope
See all Specifications

Product details : SKF TKST21 ADVANCED ELECTRONIC STETHOSCOPE


The TKST 21 captures acoustic data from bearings and other rotating parts - in order to prevent machine failure. It includes a headset and two probes - 70 mm and 300 mm in length - in a sturdy carrying case. Pre-recorded audio samples of the most common problematic bearing noises are available in the device. The audio samples allow reliable identification of the possible cause of the noise. The sound examples include: an undamaged bearing; a damaged inner ring; a less-damaged inner ring; a damaged outer ring; a damaged ball; and contamination by ashes and cavitation.

Strengths

•Large, backlit colour display
User friendliness and easy one-hand operation
Lightweight and ergonomic design
Off-line and online pre-recorded demonstration samples
High quality, noise canceling headset
Easily adjustable volume control
Frequency range of 30 Hz-15 kHz

Technical specifications


Attributes
TypeAdvanced Electronic Stethoscope
ModelTKST
Show UNSPSC/ECL@SS
£ 1,168.77 excl. VAT
/ Each
£ 1,402.52 incl. VAT
  • Usually arrives within 14 working days