SKF STANDARD JAW PULLER TMMP 2 X 65


Standard Jaw Puller TMMP

References
skf:TMMP 2X65
rubix:184001
ean:7316576626760
brand logo
brand logo
Technical specifications

Product details : SKF STANDARD JAW PULLER TMMP 2 X 65


One of the most common ways to dismount small to medium size bearings is to use a mechanical puller. The SKF TMMP 2X65 is a small two arm puller for small bearings and short dismounting distances. Provided with a handle bar to generate the pulling force. The SKF Standard Jaw Pullers TMMP series allow for easy and fast dismounting jobs and safe puller operation.

Technical specifications


Attributes
Type2x65
Length7 mm
SeriesTMMP
Show UNSPSC/ECL@SS
£ 111.08 excl. VAT
/ Each
£ 133.30 incl. VAT
  • Usually arrives within 14 working days