References
SMC:CQ2B160-10DCZ
Rubix:2601152
Manufacturer :00796908
Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 160 mm |
| Cylinder stroke | 10 mm |
Product details : SMC CQ2B160-10DCZ COMPACT CYLINDER
•Compact, double acting, single rod, large bore
•Bore sizes (mm): 125, 140, 160, 180, 200
•Standard stroke range (mm): 10 to 300
•Port threads: Rc, NPT, G
•Can mount small auto switches on 4 surfaces.
Magnet: None
Bore Size: Ø160 mm
Port Thread Type: Rc
Stroke: 10
Body Option: Standard (Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs.
Rod End Options: None
Fluororubber Seal: None
•Bore sizes (mm): 125, 140, 160, 180, 200
•Standard stroke range (mm): 10 to 300
•Port threads: Rc, NPT, G
•Can mount small auto switches on 4 surfaces.
Magnet: None
Bore Size: Ø160 mm
Port Thread Type: Rc
Stroke: 10
Body Option: Standard (Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs.
Rod End Options: None
Fluororubber Seal: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 178x188x118 mm |
|---|---|
| Logistic Weight | 8998 g |
| Type | double acting |
| Cylinder diameter | 160 mm |
| Cylinder stroke | 10 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 341.89 excl. VAT
/ Each
£ 410.27 incl. VAT
- Delivery usually within ( 7 ) days