FESTO 188251 SHORT-STROKE CYLINDER ADVC-40-25-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-40-25-A-P
Rubix:111A3754
Manufacturer :188251
EAN:4052568148560

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 188251 SHORT-STROKE CYLINDER ADVC-40-25-A-P
Short stroke cylinder ADVC-40-25-A-P No facility for sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=40 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 343,66 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 71.99 excl. VAT
/ Each
£ 86.39 incl. VAT
- Delivery date on request
Contact a branch