FESTO 526900 SHORT-STROKE CYLINDER ADVC-6-10-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-6-10-P
Rubix:112A5228
Manufacturer :526900
EAN:4052568084608

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 526900 SHORT-STROKE CYLINDER ADVC-6-10-P
Short stroke cylinder ADVC-6-10-P Without thread on piston rod Stroke=10 mm, Piston diameter=6 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 28.73 excl. VAT
/ Each
£ 34.48 incl. VAT
- Delivery usually within ( 10 ) days