FESTO 188325 SHORT-STROKE CYLINDER AEVC-100-25-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-100-25-I-P-A
rubix:113A4457
manufacturer :188325
ean:4052568149291
AEVC-100-25-I-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter100Ā mm
See all Specifications

Product details : FESTO 188325 SHORT-STROKE CYLINDER AEVC-100-25-I-P-A


Short stroke cylinder AEVC-100-25-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=100 mm, Spring return force, retracted=140 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight2250Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter100Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 199.98 excl. VAT
/ Each
Ā£ 239.98 incl. VAT