FESTO 1922622 STANDARDS-BASED CYLINDER DNC-32-300-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-32-300-PPV-A
Rubix:107A9905
Manufacturer :1922622
EAN:4052568017118

Documents
Product details : FESTO 1922622 STANDARDS-BASED CYLINDER DNC-32-300-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 450x45x45 mm |
|---|---|
| Logistic Weight | 1428,75 g |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 211.77 excl. VAT
/ Each
£ 254.12 incl. VAT
- Delivery usually within ( 8 ) days