FESTO 1908279 ISO CYLINDER


Round cylinder, double-acting DSNU

References
festo:DSNU-16-60-PPS-A
rubix:390A8801
manufacturer :1908279
ean:4052568108601
DSNU-16-60-PPS-A Standard cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter16 mm
See all Specifications

Product details : FESTO 1908279 ISO CYLINDER


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight114,79 g
TypeDSNU round cylinder
Cylinder diameter16 mm
Cylinder stroke60 mm
Show UNSPSC/ECL@SS
£ 45.02 excl. VAT
/ Each
£ 54.02 incl. VAT
  • Usually arrives within 14 working days