AEVC short stroke cylinder
Type | aevc short stroke cylinder |
---|---|
Cylinder diameter | 12 mm |
Logistics dimensions (L x W x H) | 20x15x20 mm |
---|---|
Logistic Weight | 19,31 g |
Type | aevc short stroke cylinder |
Cylinder diameter | 12 mm |
Cylinder stroke | 5 mm |
In stock: Next day delivery